Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft IT400 - Sugar Tong, 4" Long
See all 48 items in product family

American Metalcraft IT400 - Sugar Tong, 4" Long

Item #: WBB551139

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 53 ($81.62)

Price: $1.54
Product Information
Customer Review
Product Q&A
Sugar Tong, 4" Long

Sugar tongs, Stainless steel. Perfect for sugar, condiments, ice, etc. 4" Sugar tongs (10.2 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERIT400
    • DESCRIPTIONSugar Tong 4"
    • COLOR FINISHStainless
    • WIDTH INCHES.75
    • HEIGHT INCHES.625
    • CONSTRUCTIONS/S
    • LENGTH INCHES4.125
    • STYLESugar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!