discount codeFree shipping over 300

Applied at checkout

Carlisle 321007 - Texliner Bar & Shelf Liner, 2' x 40' Roll, Clear

Carlisle 321007 - Texliner Bar & Shelf Liner, 2' x 40' Roll, Clear

Item #: WBB632353

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Quantity

Popular item in this category

Carlisle 321003 - Texliner Bar & Shelf Liner, 2' x 40' Roll, Black

Usually ships in 3 to 6 days

Not Yet Rated

$63.95

Customers Also Viewed

Texliner Roll 2' x 40' - Clear

Features:

  • Provides skid-resistance and high impact absorption
  • Net pattern allows thorough drainage, promoting rapid, fog-free drying; helps prevent bacteria growth
  • Resistant to food acids, grease, and detergents; conforms to FDA regulations
  • Lightweight Softliner is made of a softer, thicker material
  • Economically priced, Texliner is constructed of a firm, resilient plastic
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER321007
  • DESCRIPTIONBar Liner
  • COLOR FINISHClear
  • WIDTH INCHES2
  • PACKAGE QUANTITY1
  • CONSTRUCTIONPolyethylene (PE)
  • LENGTH INCHES480
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 321007 - Texliner Bar & Shelf Liner, 2' x 40' Roll, Clear

Carlisle 321007 - Texliner Bar & Shelf Liner, 2' x 40' Roll, Clear

Item #: WBB632353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top