Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Dome® Condiment Center, 3 qt Chillable

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

The Dome® Condiment Center, 3 qt Chillable

Item #: WBB378666

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
The Dome® Condiment Center

The Dome® Condiment Center makes food prep and condiment organization easy. The patented dome lid seals tight to keep foods fresh, yet rotates back for easy access. Use standard size trays to keep food chilled or deep trays for extra capacity. Snap–on caddies are available to replace handles for holding sticks, straws or spoons.

  • Choose deep trays for added capacity or standard trays for chilling.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERBD4014
    • CAPACITY3 Quarts
    • WIDTH INCHES22
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES8-1/2
    • COMPARTMENT SIZE1.5 Pints
    • NUMBER OF COMPARTMENTS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed