Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraLiner®, 24"H x 120"W, Clear

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

UltraLiner®, 24"H x 120"W, Clear

Item #: WBB378510

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Customer Review
Product Q&A
UltraLiner®

UltraLiner® is designed for bar and kitchen glass areas. UltraLiner® is the standard shelf liner, constructed of soft, thick pliable plastic that is designed to lie flat and contour to the shape of the surface area.

  • Mesh pattern allows for thorough drainage, providing safe alternative to "bar towel" drying.
  • Provides skid resistance and high–impact absorption to minimize glassware breakage.
  • Improves hygiene by keeping glassware apart from bacteria breeding surfaces.
  • Has a matte finish and is available in 5 colors.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERUL5103
    • COLOR FINISHClear
    • WIDTH INCHES24
    • LENGTH INCHES120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!