Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Versa-Mat®, 12"H x 12" Wine

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Versa-Mat®, 12"H x 12" Wine

Item #: WBB378757

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.30
Product Information
Customer Review
Product Q&A
Versa-Mat®

Versa–Mat® is interlocking bar matting that can be used in a variety of locations. Perfect for lining the bar and dinnerware shelving, VersaMat® is lightweight and can be easily cut to fit into any contour shape. Its unique design allows for superior airflow and moisture drainage for faster drying. Variety of uses:
  • Shelf Liner
  • Walk–in Cooler
  • Prep Station
  • Dry Storage
  • Bar & Nightclub
  • Catering
  • Scullery
  • Wherever You Need Bar Matting
  • Product Specifications

      • BRANDSan Jamar®
      • MANUFACTURER PART NUMBERVM5280WN
      • COLOR FINISHWine
      • WIDTH INCHES12
      • LENGTH INCHES12

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed