Cambro BAR730PMT189 - Large Size w/Post-mix system Bag-in-box Syrup, Water Tank, Brown/Mahogany
See all 30 items in product family

Cambro BAR730PMT189 - Large Size w/Post-mix system Bag-in-box Syrup, Water Tank, Brown/Mahogany

Item #: WBB185629

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,123.00
Product Information
Customer Review
Product Q&A
Cambro BAR730PMT189 - Large Size w/Post-mix system Bag-in-box Syrup, Water Tank, Brown/Mahogany

This Two-Tone, Brown/Mahogony Post-mix system Large Cambars® is a stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 8 buttons, Carbonator, 2 Stainless Steel Syrup Box Rack (3 box each), 6 Bag-in-box pumps, C02 regulator gauge& Tubing, hose & lines, water pump and tank, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and 2 retainer straps.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730PMT189
    • COLOR FINISHTwo-tone Brown / Mahogany
    • SIZELarge Size
    • WIDTH INCHES26
    • HEIGHT INCHES48
    • VOLTAGE110
    • WEIGHT LBS344
    • ICE SINK & COVER INCYes
    • CASTERS6" - 4 Swivel (2 with Brake)
    • SODA GUN8 Button
    • CO2 REGULATOR INCYes
    • CARBONATOR INCYes
    • SPEED RAIL7 Bottle
    • LENGTH INCHES72-3/4
    • CO2 CLAMP & CHAIN INCYes
    • RETAINER STRAP INC2
    • WATER TANK INCYes
    • WASTE WATER BIN INCYes
    • CITY WATER LINE HOOK UPN/A
    • WATER PUMP INCYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!