Cambro BAR650DSDX668 - Mid Size w/Pre-Mix System Soda Canisters, Sedona Decor
See all 30 items in product family

Cambro BAR650DSDX668 - Mid Size w/Pre-Mix System Soda Canisters, Sedona Decor

Item #: WBB185614

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,289.00
Product Information
Customer Review
Product Q&A
Cambro BAR650DSDX668 - Mid Size w/Pre-Mix System Soda Canisters, Sedona Decor

This Sedona d+¬cor Pre-mix System Portable Cambars® is a Stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Pre-mix soda gun with 5 buttons, Sealed-in cold plate with 8 circuits, C02 Chain, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR650DSDX668
    • COLOR FINISHSedona Décor
    • SIZEMid Size
    • WIDTH INCHES28-1/2
    • HEIGHT INCHES47-1/2
    • WEIGHT LBS285
    • ICE SINK & COVER INCYes
    • CASTERS6" - 4 Swivel (2 with Brake)
    • SODA GUN5 Button
    • CO2 REGULATOR INCYes
    • CARBONATOR INCN/A
    • SPEED RAIL7 Bottle
    • LENGTH INCHES67-1/2
    • CO2 CLAMP & CHAIN INCYes
    • RETAINER STRAP INC1
    • WATER TANK INCN/A
    • WASTE WATER BIN INCYes
    • CITY WATER LINE HOOK UPN/A
    • WATER PUMP INCN/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!