Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Bar, 60"L w/Open Storage

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Portable Bar, 60"L w/Open Storage

Item #: WBB460241

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,258.00
Product Information
Customer Review
Product Q&A
Ambassador Portable Bar, 60" long, s/s workboard & ice bin, BK style bottle troughs, s/s interior w/open storage, black mica top & exterior, full perimeter bumpers, 6" locking casters.

Product Specifications

    • BRANDSupreme Metal
    • MANUFACTURERS PART NUMBERAMS-5B
    • COLOR FINISHBlack
    • WIDTH INCHES23
    • HEIGHT INCHES47
    • PACKAGE QUANTITY1
    • SERIESAmbassador
    • LENGTH INCHES61
    • INSIDE CABINET DIMENSIONS58 x 21 x 18-1/2
    • SPEED RAIL10-12 Bottles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!