discount codeFree shipping over 300

Applied at checkout

Coleman XTREME® 5, 6201A748, Wheeled Cooler, 100 Qt., Blue/White, Polypropylene

Coleman XTREME® 5, 6201A748, Wheeled Cooler, 100 Qt., Blue/White, Polypropylene

Item #: WB243110

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.99 up to 15% OFF

Price: $84.96

Quantity

Popular item in this category

Carlisle 609190 - Double Wall Ice Bucket W/Tong 1.5 Qt.

Usually ships in 3 to 6 days

Not Yet Rated

$93.95

Customers Also Viewed


Keep your food and drinks cold for an extended time, and make the fun last longer, when you roll in with a Coleman® 100 Quart Xtreme® 5 Wheeled Cooler. Xtreme® technology uses an insulated lid and extra insulation in the walls to keep your items cold for up to 5 days. Large enough to hold 160 cans, you'll have plenty of space for refreshments for the entire party. Heavy-duty wheels and large tow handle let you roll over almost any terrain with hardly any effort. The additional 2-way handles make it easy to lift your cooler in and out of the car or onto a picnic bench. Once you arrive, the Have-A-Seat™ lid will ensure you always have a place to sit and relax, and the cup holders molded into the lid will keep your cold drink close while you enjoy the day. When the fun is done, the leak-resistant channel drain makes it easy to empty any excess water without tilting the cooler, so you're ready for your next fun adventure.

  • Keeps the Ice up to 5 days at temperatures up to 90 °F
  • Xtreme® technology uses an insulated lid and extra insulation in the walls for longer ice retention
  • Holds 160 cans
  • Heavy-duty wheels for easy, reliable transport
  • Leak-resistant channel drain for easy draining without tilting the cooler
  • Have-A-Seat™ Lid supports up to 250 lbs. for a place to sit and rest
  • Large tow handle for easy pulling
  • 2-way handles for easy lifting and carrying in a space-saving design
  • Cup holders molded into the lid keep drinks close
  • Low CO2 insulation for reduced carbon emissions from foam manufacturing
  • Made in the USA

Product Specifications

  • BRANDColeman
  • TYPEMobile Cooler
  • MANUFACTURER PART NUMBER6201A748
  • DESCRIPTIONWheeled Cooler
  • CAPACITY100 Qt.
  • COLORBlue/White
  • WIDTH INCHES39-3/4
  • DEPTH INCHES18-1/2
  • HEIGHT INCHES16-1/2
  • CONSTRUCTIONPolypropylene
  • WEIGHT LBS22
  • CAN CAPACITY160
  • INCLUDESCarrying Handles, Tow Handle & Can Holders
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coleman XTREME® 5, 6201A748, Wheeled Cooler, 100 Qt., Blue/White, Polypropylene

Coleman XTREME® 5, 6201A748, Wheeled Cooler, 100 Qt., Blue/White, Polypropylene

Item #: WB243110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top