discount codeFree shipping over 300

Applied at checkout

Carlisle 609191 - Ice Bucket W/Handle And Tong 1.7 Qt.

Carlisle 609191 - Ice Bucket W/Handle And Tong 1.7 Qt.

Item #: WBB632144

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity

Popular item in this category

Customers Also Viewed

Ice Bucket w/Handle and Tong 1.7 Qt..

Features:

  • Double walled construction (609190, 609193) holds ice longerand prevents surface condensation
  • 609190 has flat handle, hinged lid and comes complete with perforated drain tray and tong
  • 609191 has mirror polished finish outside, satin finish inside,with knob handles
  • 609193 has tubular handle and satin finish;complete with lid
  • 18-8 stainless steel never requires polishing
  • Handwash only

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER609191
  • DESCRIPTIONIce Bucket
  • CAPACITY1.7 Qt.
  • COLORMirror Finish
  • MATERIAL18-8 Stainless
  • DEPTH INCHES5
  • HEIGHT INCHES5-1/2
  • STYLEIce Bucket and Tong
  • NSFN
  • TRADEMARKElegant™
  • TOP DIAMETER INCHES5
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 609191 - Ice Bucket W/Handle And Tong 1.7 Qt.

Carlisle 609191 - Ice Bucket W/Handle And Tong 1.7 Qt.

Item #: WBB632144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top