Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SLWC2 - New Wave Wine Cooler, 5-1/4 x 9-1/4, Slanted, Double Wall Insulated
See all 16 items in product family

American Metalcraft SLWC2 - New Wave Wine Cooler, 5-1/4 x 9-1/4, Slanted, Double Wall Insulated

Item #: WBB551101

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($129.90)

Price: $64.95
Product Information
Customer Review
Product Q&A
New Wave Wine Cooler, 5.25X9.25, Slanted, Double Wall Insulated

These brushed stainless coolers are suitable for wine & champagne bottles. Double-wall insulation keeps wine chilled for up to 4 hours. 9-1/4" H x 5-1/4" W (23.5 x 13.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • TYPENew Wave Wine Cooler
    • MANUFACTURER PART NUMBERSLWC2
    • COLORStainless
    • HEIGHT INCHES9-1/4
    • CONSTRUCTIONS/S
    • DIAMETER INCHES5-1/4
    • STYLEBrushed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!