Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MTUB83 - Tub, 8" Dia. x 3H", Handles, Galvanized Steel
See all 10 items in product family

American Metalcraft MTUB83 - Tub, 8" Dia. x 3H", Handles, Galvanized Steel

Item #: WBB551446

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($107.80)

Price: $7.70
Product Information
Customer Review
Product Q&A
Tub, 8" x 3", Side Handles, Galvanized Steel

Natural galvanized tub, 8 Dia." x 3H" (20.3 x 7.6 cm) Tub

Product Specifications

    • BRANDAmerican Metalcraft
    • TYPEGalvanized Tub
    • MANUFACTURER PART NUMBERMTUB83
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES3
    • CONSTRUCTIONGalvanized Steel
    • LENGTH INCHES---
    • HANDLE TYPESide Handles
    • DIAMETER INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!