Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SW4C - Wine Cooler, 4-3/4"D x 7-1/4"H, Copper Plated, Hammered Finish
See all 16 items in product family

American Metalcraft SW4C - Wine Cooler, 4-3/4"D x 7-1/4"H, Copper Plated, Hammered Finish

Item #: WBB551099

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($101.90)

Price: $50.95
Product Information
Customer Review
Product Q&A
Wine Cooler, 4-3/4"D X 7-1/4"H, Copper Plated, Hammered Finish

Hammered wine buckets & coolers, Choose from stainless steel or copper plated stainless steel in these hammered wine buckets and coolers. Copper Plated Cooler 4-3/4" D x 7-1/4" H (12.1 x 18.4 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • TYPEHammered Finish Cooler
    • MANUFACTURER PART NUMBERSW4C
    • COLORCopper plated
    • HEIGHT INCHES7-1/4
    • CONSTRUCTIONStainless
    • DIAMETER INCHES4-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!