Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft WBSM42 - Wine Stand, 14-3/4"D x 31-1/2"H, Martini Shaped
See all 48 items in product family

American Metalcraft WBSM42 - Wine Stand, 14-3/4"D x 31-1/2"H, Martini Shaped

Item #: WBB551667

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 148.95
Product Information
Customer Review
Product Q&A
Wine Stand, 14-3/4"D X 31-1/2"H, Martini Shaped

Martini Wine Stand, This clever design in stainless steel is sure to get attention. You can also use it for dramatic presentations of chilled appetizers or desserts! 14-3/4" D x 31-1/2" H (37.5 x 80 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • TYPEWine Stand
    • MANUFACTURER PART NUMBERWBSM42
    • COLORStainless
    • DEPTH INCHES14-3/4
    • HEIGHT INCHES31-1/2
    • CONSTRUCTIONStainless
    • LENGTH INCHES14-3/4
    • STYLEMartini Shaped

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!