Dispense-Rite® CTBH-12BT - Bottle Holder, 12 Sections, Countertop

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Dispense-Rite® CTBH-12BT - Bottle Holder, 12 Sections, Countertop

Item #: WBB2064137

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.00 Save up to 30%
Price: $ 128.95
Product Information
Customer Review
Product Q&A
Dispense-Rite® CTBH-12BT - Bottle Holder, 12 Sections, Countertop

CTBH Series countertop bottle holders feature durable polystyrene construction. Individual sections accommodate bottle sizes up to 3-3/8" diameter. Multiple units can be placed next to each other to create additional custom configurations with additional capacity.

Bottle Organizer, countertop, (12) sections, maximum bottle diameter 3-3/8", 9-1/8" H x 13-3/4" W x 17" D, polystyrene, black.

Documents are in PDF format

Product Specifications

    • BRANDDispense-Rite®
    • TYPE4 Step
    • MANUFACTURERS PART NUMBERCTBH-12BT
    • DESCRIPTION12 Section Countertop Bottle Holder
    • COLOR FINISHBlack
    • WIDTH INCHES17
    • HEIGHT INCHES9-1/8
    • PACKAGE QUANTITY1
    • CONSTRUCTIONPolystyrene
    • MOUNT TYPECountertop
    • MADE IN THE USAYes
    • BOTTLE CAPACITY12
    • LENGTH INCHES13-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!