Take 15% off your entire order!

Offer applied at checkout

Bottle Rack, 12", Double Tier (Integral) Keyhole, S/S

Bottle Rack, 12", Double Tier (Integral) Keyhole, S/S

Item #: WBB460325

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bottle Rack, 12", double tier (integral) keyhole, stainless steel.

Product Specifications

  • BRANDSupreme Metal
  • TYPEDouble
  • MANUFACTURERS PART NUMBERSRKD-12
  • DESCRIPTIONSpeed Rail-Double Tier
  • CAPACITY6
  • SERIESBar King
  • LENGTH INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bottle Rack, 18", Double Tier (Integral) Keyhole, S/S

Item #: B460327

Not Yet Rated

Usually ships in 26 to 29 days

$126.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bottle Rack, 12", Double Tier (Integral) Keyhole, S/S

Bottle Rack, 12", Double Tier (Integral) Keyhole, S/S

Item #: WBB460325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant