discount codeFree shipping over 300

Applied at checkout

Carlisle 38322BH - Speed-Rak™ Holds 5 1-Liter Bottles 22", 4-1/8", 6", Stainless Steel - Pkg Qty 2

Carlisle 38322BH - Speed-Rak™ Holds 5 1-Liter Bottles 22", 4-1/8", 6", Stainless Steel - Pkg Qty 2

Item #: WBB632083

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$71.95 ea.

Price: $143.90 / Pkg of 2

Quantity

Customers Also Viewed

Speed-Rak™ Holds 5 1-Liter Bottles 22", 4-1/8", 6" - Stainless Steel

Features:

  • Keyhole slots make installation and cleaning easy; mounts to bar sink w/screws provided or Use optional Hanger Straps for Use on sinks or rails
  • Unique design; single Speed-Raks can be combined to make a double-hung unit

Product Specifications

  • BRANDCarlisle
  • TYPESingle
  • MANUFACTURER PART NUMBER38322BH
  • DESCRIPTIONBottle Rack
  • CAPACITY5
  • WIDTH INCHES4.13
  • HEIGHT INCHES6
  • CONSTRUCTIONStainless Steel
  • LENGTH INCHES22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 38322BH - Speed-Rak™ Holds 5 1-Liter Bottles 22", 4-1/8", 6", Stainless Steel - Pkg Qty 2

Carlisle 38322BH - Speed-Rak™ Holds 5 1-Liter Bottles 22", 4-1/8", 6", Stainless Steel - Pkg Qty 2

Item #: WBB632083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top