Take 15% off your entire order!

Offer applied at checkout

BK Resources BKUBSR-2-30 Stainless Steel Underbar Double Speed Rail, Keyhole Mount, 30"L

BK Resources BKUBSR-2-30 Stainless Steel Underbar Double Speed Rail, Keyhole Mount, 30"L

Item #: WBB2255607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$165.41 up to 40% OFF

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BK Resources BKUBSR-2-30

This under bar speed rail is made from 18ga T-304 Stainless Steel. There are (2) keyhole mounts with a 27" mounting hole pattern. The overall dimensions are 30"L x 8"W x 10" H.

Product Specifications

  • BRANDBK Resources
  • TYPEDouble
  • MANUFACTURERS PART NUMBERBKUBSR-2-30
  • DESCRIPTIONStainless Steel Underbar Double Speed Rail, (2) Keyhole Mount
  • CAPACITY14-16
  • COLORStainless Steel
  • DEPTH INCHES8
  • HEIGHT INCHES10
  • CONSTRUCTIONStainless Steel
  • LENGTH INCHES30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BK Resources BKUBSR-2-36 Stainless Steel Underbar Double Speed Rail, Keyhole Mount, 36"L

Item #: B2255611

Not Yet Rated

Usually ships in 3 to 6 days

$109.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BK Resources BKUBSR-2-30 Stainless Steel Underbar Double Speed Rail, Keyhole Mount, 30"L

BK Resources BKUBSR-2-30 Stainless Steel Underbar Double Speed Rail, Keyhole Mount, 30"L

Item #: WBB2255607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant