Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Tabco CR-GS-12, Recessed Drainboard for Glass Storage, 12"Wx21"Dx33"H, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Advance Tabco CR-GS-12, Recessed Drainboard for Glass Storage, 12"Wx21"Dx33"H, Stainless Steel

Item #: WBB460116

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 284.95
Product Information
Customer Review
Product Q&A
Accessories
Advance Tabco CR-GS-12, Recessed Drainboard for Glass Storage, 12"Wx21"Dx33"H, Stainless Steel

Recessed embossed seamless drainboard holds multiple tiers of glassware. It includes side splashes and 4" backsplash with a 1" IPS drain. The four galvanized legs, plastic bullet feet and side cross-bracing are all adjustable. NSF Listed

Documents

Documents are in PDF format

Product Specifications

    • BRANDSupreme Metal
    • MANUFACTURERS PART NUMBERCR-GS-12
    • DESCRIPTIONRecessed Drainboard for Glass Storage
    • WIDTH INCHES12
    • DEPTH INCHES21
    • HEIGHT INCHES33
    • PACKAGE QUANTITY1
    • SERIESChallenger
    • STYLERecessed Drainboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!