Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Tabco SL-RS-12, Blender Station w/Dump Sink and Faucet, 12"Wx23"Dx33-3/8"H, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Advance Tabco SL-RS-12, Blender Station w/Dump Sink and Faucet, 12"Wx23"Dx33-3/8"H, Stainless Steel

Item #: WBB460761

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 392.95
Product Information
Customer Review
Product Q&A
Advance Tabco SL-RS-12, Blender Station w/Dump Sink and Faucet, 12"Wx23"Dx33-3/8"H, Stainless Steel

Constructed with 16-22 gauge stainless steel this station has a recessed step with a grommet hole for power cords.The sink bowl is 10"x11"x10". The double hidden outlet is 15A-120V. Includes galvanized legs and bracing with adjustable plastic bullet feet and 4" backsplash. NSF listed.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSupreme Metal
    • MANUFACTURERS PART NUMBERSL-RS-12
    • DESCRIPTIONBlender Station w/Dump Sink and Faucet
    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES33
    • PACKAGE QUANTITY1
    • STYLEBlender/Recess/Sink
    • SERIESSlimline

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!