Take 15% off your entire order!

Offer applied at checkout

Advance Tabco SL-GS-24, Recessed Drainboard for Glass Storage, 24"Wx18"Dx33"H, Stainless Steel

Advance Tabco SL-GS-24, Recessed Drainboard for Glass Storage, 24"Wx18"Dx33"H, Stainless Steel

Item #: WBB460334

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $353.95

Save $17.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Advance Tabco SL-GS-24, Recessed Drainboard for Glass Storage, 24"Wx18"Dx33"H, Stainless Steel

Recessed embossed seamless drainboard holds multiple tiers of glassware. It includes side splashes and 4" backsplash with a 1" IPS drain. The four galvanized legs, plastic bullet feet and side cross-bracing are all adjustable. NSF Listed

Product Specifications

  • BRANDSupreme Metal
  • MANUFACTURERS PART NUMBERSL-GS-24
  • DESCRIPTIONRecessed Drainboard for Glass Storage
  • WIDTH INCHES23
  • DEPTH INCHES18
  • HEIGHT INCHES33
  • PACKAGE QUANTITY1
  • STYLERecessed Drainboard
  • SERIESSlimline
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advance Tabco CR-GS-24, Recessed Drainboard for Glass Storage, 24"Wx21"Dx33"H, Stainless Steel

Item #: B460333

Not Yet Rated

Usually ships in 26 to 29 days

$392.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco SL-GS-24, Recessed Drainboard for Glass Storage, 24"Wx18"Dx33"H, Stainless Steel

Advance Tabco SL-GS-24, Recessed Drainboard for Glass Storage, 24"Wx18"Dx33"H, Stainless Steel

Item #: WBB460334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant