Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beer Drainer, Free Standing, 23X18, 3X6 Rear Column

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Beer Drainer, Free Standing, 23X18, 3X6 Rear Column

Item #: WBB460647

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 496.95
Product Information
Customer Review
Product Q&A
Slimline Beer Drainer, free standing design, 23" long, 18" deep front-to-back, 3" x 6" rear column, stainless steel construction with continuous ribbed corrugation, 1" drain.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSupreme Metal
    • TYPEBeer Drainer
    • MANUFACTURERS PART NUMBERSLBD-2
    • DESCRIPTIONDrainboard w/ Beer Chase
    • WIDTH INCHES23
    • DEPTH INCHES18
    • HEIGHT INCHES33
    • PACKAGE QUANTITY1
    • SERIESSlimline

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!