Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Challenger Cocktail Unit, 21X30X16, w/Cold Plate, 220-Lbs. Ice Capacity

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Challenger Cocktail Unit, 21X30X16, w/Cold Plate, 220-Lbs. Ice Capacity

Item #: WBB460805

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,315.00
Product Information
Customer Review
Product Q&A
Challenger Cocktail Unit, 16" deep chest w/7 circuit post mix cold plate, 36" w x 21" dp, 4" splash, 220-lbs. ice capacity, stainless finish w/black powder coated legs, with 3-pak removable bottle racks (2).

Documents

Documents are in PDF format

Product Specifications

    • BRANDSupreme Metal
    • MANUFACTURERS PART NUMBERCRI-16-36-7
    • DESCRIPTIONIce Chest w/ Cp-7
    • CAPACITY155 lbs
    • WIDTH INCHES35
    • DEPTH INCHES21
    • HEIGHT INCHES33
    • PACKAGE QUANTITY1
    • SERIESChallenger

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed