Take 15% off your entire order!

Offer applied at checkout

Advance Tabco, CRI-12-42, Challenger Cocktail Unit, 21X42X12, Stainless Steel,  140-Lbs. Ice Cap.

Advance Tabco, CRI-12-42, Challenger Cocktail Unit, 21X42X12, Stainless Steel, 140-Lbs. Ice Cap.

Item #: WBB460150

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $717.00

$119.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Advance Tabco, CRI-12-42, Challenger Cocktail Unit, 21X42X12, Stainless Steel, 140-Lbs. Ice Cap.

Challenger Cocktail Unit has a stainless finish with galvanized legs and adjustable plastic bullet feet. The 12" deep chest has a stainless steel false bottom and 4" backsplash. It is equipped with two 3-pak removable bottle racks.Bottle racks must be removed for NSF compliance

Product Specifications

  • BRANDSupreme Metal
  • MANUFACTURERS PART NUMBERCRI-12-42
  • DESCRIPTIONCocktail Unit/Ice Bin
  • CAPACITY140 lbs
  • WIDTH INCHES41
  • DEPTH INCHES21
  • HEIGHT INCHES33
  • PACKAGE QUANTITY1
  • SERIESChallenger
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advance Tabco, CRI-16-30, Challenger Cocktail Unit, 21X30X16, Stainless Steel, 127-Lbs. Ice Cap.

Item #: B460153

Not Yet Rated

Usually ships in 26 to 29 days

$812.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco, CRI-12-42, Challenger Cocktail Unit, 21X42X12, Stainless Steel,  140-Lbs. Ice Cap.

Advance Tabco, CRI-12-42, Challenger Cocktail Unit, 21X42X12, Stainless Steel, 140-Lbs. Ice Cap.

Item #: WBB460150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant