Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combo Unit, 4 Comp 18X96 w/ (2) 12" Drainboards, 24" Cocktail Station Left Side

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Combo Unit, 4 Comp 18X96 w/ (2) 12" Drainboards, 24" Cocktail Station Left Side

Item #: WBB460038

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,230.00
Product Information
Customer Review
Product Q&A
Slimline Combination Unit, with four sink compartments, 96" long, with 12" right & left drainboards, 24" cocktail station on left side, 18" front to back, with 2 splash mounted faucets.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSupreme Metal
    • TYPELeft Chest
    • MANUFACTURERS PART NUMBERSLC-84C-L
    • DESCRIPTIONCombo Unit-Ice Chest Left
    • CAPACITY54 lbs
    • WIDTH INCHES95
    • DEPTH INCHES18
    • HEIGHT INCHES33
    • PACKAGE QUANTITY1
    • NUMBER OF WELLS4
    • DRAINBOARD LENGTH INCHES12
    • SERIESSlimline

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!