Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frozen Drink Machine Stand, 30", Beveled Front

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Frozen Drink Machine Stand, 30", Beveled Front

Item #: WBB460753

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 625.00
Product Information
Customer Review
Product Q&A
Advance Tabco SCFD-30, Frozen Drink Machine Stand, 30"Wx28-3/20"Dx33"H, Stainless Steel

Constructed with 18-20 gauge stainless steel this drink machine stand has a beveled front with a 10-1/2" working height and a 1" drain in center rear. Includes galvanized legs and bracing with adjustable plastic bullet feet and 14" backsplash. Holds two drink machines. NSF listed.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSupreme Metal
    • TYPEFree Standing
    • MANUFACTURERS PART NUMBERSCFD-30
    • DESCRIPTIONFrozen Drink Machine Stand 30" w/Beveled Front
    • WIDTH INCHES30
    • DEPTH INCHES28-3/16
    • HEIGHT INCHES33
    • PACKAGE QUANTITY1
    • CONSTRUCTIONStainless Steel and Galvanized Construction
    • SERIESChallenger
    • STYLEFrozen Drink Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!