Take 15% off your entire order!

Offer applied at checkout

Out of Stock

BK Resources BKIB-CP8-3012-18S, Stainless Steel Ice Bin w/ 8-circuit Cold Plate 30"Wx18-1/4"D

BK Resources BKIB-CP8-3012-18S, Stainless Steel Ice Bin w/ 8-circuit Cold Plate 30"Wx18-1/4"D

Item #: WBB2255572

Not Yet Rated

$2,051.89 up to 45% OFF

Price: $1,123.00

$187.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Customers Also Viewed

BK Resources BKIB-CP8-3012-18S, Stainless Steel Ice Bin w/ 8-circuit Cold Plate 30"Wx18"D

This under bar ice bin has a 8-circuit cold plate made of aluminum. The ice bin is 12-9/16" deep with a 80 lb capacity. 18ga/T-304 stainless steel construction with stainless steel legs and side bracing, it also has adjustable corrosion resistant feet. It has a 4" backsplash with a 1" NPS drain with drain plug, includes sliding bin cover and is NSF listed.The standard height is 32-1/2".

Product Specifications

  • BRANDBK Resources
  • MANUFACTURERS PART NUMBERBKIB-CP8-3012-18S
  • DESCRIPTIONStainless Steel Ice Bin with 8-Circuit Cold Plate
  • COLORStainless Steel
  • WIDTH INCHES30
  • DEPTH INCHES18-1/4
  • HEIGHT INCHES32-1/2
  • COMPARTMENT DEPTH INCHES15
  • CONSTRUCTIONStainless Steel
  • WEIGHT LBS140
  • SERIESSlim-Line
  • CAPACITY LBS80
  • COMPARTMENT WIDTH INCHES25
  • COMPARTMENT HEIGHT INCHES12-9/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BK Resources BKIB-CP8-2412-18S, Stainless Steel Ice Bin w/ 8-circuit Cold Plate 24"Wx18-1/4"D

Item #: B2255573

Not Yet Rated

Usually ships in 8 to 11 days

$1,083.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BK Resources BKIB-CP8-3012-18S, Stainless Steel Ice Bin w/ 8-circuit Cold Plate 30"Wx18-1/4"D

BK Resources BKIB-CP8-3012-18S, Stainless Steel Ice Bin w/ 8-circuit Cold Plate 30"Wx18-1/4"D

Item #: WBB2255572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant