Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slimline/Challenger Beer Drainer, Free Standing. 18X21

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Slimline/Challenger Beer Drainer, Free Standing. 18X21

Item #: WBB460222

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 511.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Slimline/Challenger Beer Drainer, free standing design, 18" long, 21" deep front-to-back, 3" x 6" rear column, stainless steel construction, 1" drain.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSupreme Metal
    • TYPEBeer Drainer
    • MANUFACTURERS PART NUMBERCRBD-18
    • DESCRIPTIONDrainboard w/ Beer Chase
    • WIDTH INCHES18
    • DEPTH INCHES21
    • HEIGHT INCHES33
    • PACKAGE QUANTITY1
    • SERIESChallenger

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!