
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Slimline Cocktail Unit, 12" deep chest, 12" wide x 18" front-to-back, 4" splash, approximately 35-lbs. ice capacity, stainless finish, w/black powder coated pipe legs.
Product Specifications
- BRANDSupreme Metal
- MANUFACTURERS PART NUMBERSLI-12-12
- DESCRIPTIONCocktail Workstation
- CAPACITY35 lbs
- WIDTH INCHES12
- DEPTH INCHES18
- HEIGHT INCHES33
- PACKAGE QUANTITY1
- SERIESSlimline
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Slimline Cocktail Unit, 18X24X12, 100-Lbs. Ice Capacity
Item #: B460339
Not Yet Rated
Usually ships in 26 to 29 days
$532.00

Slimline Cocktail Unit, 18X12X12 35-Lbs. Ice Capacity
$419.95
- Product Information
- Customer Review
- Product Q&A