
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Slimline Cocktail Unit, 12" deep chest, 30" w x 18" dp, 4" splash, approximately 140-lbs. ice capacity, stainless finish, w/black powder coated pipe legs.
Product Specifications
- BRANDSupreme Metal
- MANUFACTURERS PART NUMBERSLI-12-30
- DESCRIPTIONCocktail Workstation
- CAPACITY98 lbs
- WIDTH INCHES29
- DEPTH INCHES18
- HEIGHT INCHES33
- PACKAGE QUANTITY1
- SERIESSlimline
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Slimline Cocktail Unit, 18X42X12, 140-Lbs. Ice Capacity
Item #: B460392
Not Yet Rated
Usually ships in 26 to 29 days
$670.00

Slimline Cocktail Unit, 18X30X12 140-Lbs. Ice Capacity
$588.0
- Product Information
- Customer Review
- Product Q&A