Take 15% off your entire order!

Offer applied at checkout

Slimline Cocktail Unit, 18X36X16 Cold Plate, 220-Lbs. Ice Capacity

Slimline Cocktail Unit, 18X36X16 Cold Plate, 220-Lbs. Ice Capacity

Item #: WBB460774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,392.00

$232.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Slimline Cocktail Unit, 16" deep chest w/7 circuit post mix cold plate, 36" w x 18" dp, 4" splash, 220-lbs. ice capacity, stainless finish, w/black powder coated pipe legs.

Product Specifications

  • BRANDSupreme Metal
  • MANUFACTURERS PART NUMBERSLI-16-36-7
  • DESCRIPTIONCocktail Workstation w/Cold Plate
  • CAPACITY155 lbs
  • WIDTH INCHES35
  • DEPTH INCHES18
  • HEIGHT INCHES33
  • PACKAGE QUANTITY1
  • SERIESSlimline
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Slimline Cocktail Unit, 18X30X16 Cold Plate, 185-Lbs. Ice Capacity

Item #: B460606

Not Yet Rated

Usually ships in 26 to 29 days

$1,313.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slimline Cocktail Unit, 18X36X16 Cold Plate, 220-Lbs. Ice Capacity

Slimline Cocktail Unit, 18X36X16 Cold Plate, 220-Lbs. Ice Capacity

Item #: WBB460774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant