Take 15% off your entire order!

Offer applied at checkout

Out of Stock

BK resources BKIB-4812-21S Stainless Steel Ice Bin, 48"Wx21-1/4"Dx32-1/2"H

BK resources BKIB-4812-21S Stainless Steel Ice Bin, 48"Wx21-1/4"Dx32-1/2"H

Item #: WBB2255453

Not Yet Rated

$1,231.35 up to 43% OFF

Price: $702.00

$117.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Customers Also Viewed

BK Resources BKIB-4812-21S Underbar Ice Bin 48"Wx21"Dx32-1/2"H-167 lb capacity

The underbar ice bin is made of 18 ga stainless steel construction with stainless steel legs, adjustable side bracing and adjustable corrision resistant feet it also has a 1" NPS drain with plug for easy draining. The bin is 12-9/16" deep with a 4" H backsplash. It includes a sliding bin cover . This ice bin is NSF listed.

Product Specifications

  • BRANDBK Resources
  • MANUFACTURERS PART NUMBERBKIB-4812-21S
  • DESCRIPTIONStainless Steel Ice Bin
  • COLORStainless Steel
  • WIDTH INCHES48
  • DEPTH INCHES21-1/4
  • HEIGHT INCHES32-1/2
  • COMPARTMENT DEPTH INCHES18
  • CONSTRUCTIONStainless Steel
  • WEIGHT LBS99
  • CAPACITY LBS167
  • COMPARTMENT WIDTH INCHES43
  • COMPARTMENT HEIGHT INCHES12-9/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BK resources BKIB-4812-18S Stainless Steel Ice Bin, 48"Wx18-1/4"Dx32-1/2"H

Item #: B2255461

Not Yet Rated

Usually ships in 3 to 6 days

$691.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BK resources BKIB-4812-21S Stainless Steel Ice Bin, 48"Wx21-1/4"Dx32-1/2"H

BK resources BKIB-4812-21S Stainless Steel Ice Bin, 48"Wx21-1/4"Dx32-1/2"H

Item #: WBB2255453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant