
Customers Also Viewed
Product Information
Customer Review
Product Q&A
BK Resources BKUBDMX-18-18S, Stainless Steel Mixing Station, 18"Wx18-1/4"Dx32-1/2"H
The mixing station is constructed from 18ga T-304 stainless steel. It has a drainboard with add-on blender station shelf. The stainless steel legs and bracing have adjustable high impact corrosion resistent bullet feet.
The mixing station is constructed from 18ga T-304 stainless steel. It has a drainboard with add-on blender station shelf. The stainless steel legs and bracing have adjustable high impact corrosion resistent bullet feet.
Product Specifications
- BRANDBK Resources
- TYPEFree Standing
- MANUFACTURERS PART NUMBERBKUBDMX-18-18S
- DESCRIPTIONMixing Station, Drainboard with Add-On Blender Statio
- COLORStainless Steel
- WIDTH INCHES18
- DEPTH INCHES18-1/4
- HEIGHT INCHES32-1/2
- CONSTRUCTIONStainless Steel
- WEIGHT LBS33
- STYLEMixing Station w/Add-On Blender Station Shelf
- SERIESSlim-Line
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
BK Resources BKUBDMX-12-18S, Stainless Steel Mixing Station, 12"Wx18-1/4"Dx32-1/2"H
Item #: B2257067
Not Yet Rated
Usually ships in 3 to 6 days
$345.95

BK Resources BKUBDMX-18-18S, Stainless Steel Mixing Station, 18"Wx18-1/4"Dx32-1/2"H
$418.95
- Product Information
- Customer Review
- Product Q&A