Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BK Resources BKUBW-448S,  Stainless Steel Underbar 4-Comp Sink-48"Lx18-1/4"Wx32-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

BK Resources BKUBW-448S, Stainless Steel Underbar 4-Comp Sink-48"Lx18-1/4"Wx32-1/2"H

Item #: WBB2257672

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 499.95
Product Information
Customer Review
Product Q&A
Accessories
BK Resources BKUBW-448S, Stainless Steel Underbar 4-Comp Sink-36"Lx18-1/4"Wx32-1/2"H

Constructed from 18/304 stainless steel this underbar 4-compartment sink has 10" x 14" x 10" deep bowls with a 4-1/2"H backsplash. The legs and bracing are also stainless steel. The bullet feet are adjustable, high impact and corrosion resistant. It includes two 4" OC splash mount lead-free faucets, basket drains and overflow tubes. This is NSF listed.

Product Specifications

    • BRANDBK Resources
    • MANUFACTURER PART NUMBERBKUBW-448S
    • DESCRIPTIONStainless Steel Underbar 4-Comp Sink
    • COLORStainless Steel
    • WIDTH INCHES48
    • DEPTH INCHES18-1/4
    • HEIGHT INCHES32-1/2
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • WEIGHT LBS.66-1/2
    • SERIESSlim-Line
    • COMPARTMENT HEIGHT INCHES10
    • COMPARTMENT WIDTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!