Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BEVC1266 - Beverage Tub, 12-1/4" x 6-1/4" x 6", Copper, Rectangle
See all 6 items in product family

American Metalcraft BEVC1266 - Beverage Tub, 12-1/4" x 6-1/4" x 6", Copper, Rectangle

Item #: WBB550499

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($143.80)

Price: $35.95
Product Information
Customer Review
Product Q&A
Beverage Tub, 12-1/4" X 6-1/4" X 6", Copper, Rectangle

Beverage Tubs are ideal for holding drinks in ice. Third size rectangular hammered tubs. Galvanized hammered tubs are hand wash only. 12-1/4" L x 6-1/4" W x 6" H (31.1 x 15.9 x 15.2 cm) 1/3 Size Copper Rectangle.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERBEVC1266
    • STYLEThird Size
    • HEIGHT INCHES6
    • WIDTH INCHES6-1/4
    • LENGTH INCHES12-1/4
    • COLORCopper
    • CONSTRUCTIONCopper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!