Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1250-6-13 Iron Housing 8"W x 7"D x 7"H Black

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 1250-6-13 Iron Housing 8"W x 7"D x 7"H Black

Item #: WBB1522803

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
This ice housing is perfect for catering, parties, and any buffet. It is perfect for keeping beverages and/or food chilled in ice. This new and modern styled housing creates a fresh and clean look to any food service display. Product Features: Eco Friendly Product, Removable bin for easy cleaning, Perfect size to display beverages or small chilled items.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1250-6-13
    • HEIGHT INCHES7
    • WIDTH INCHES8
    • DEPTH INCHES7
    • COLOR FINISHBlack
    • CONSTRUCTIONIron
    • DESCRIPTIONHousing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!