Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1256-13 Insulated Ice Bin 20"W x 15"D x 6-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 1256-13 Insulated Ice Bin 20"W x 15"D x 6-1/2"H

Item #: WBB1522680

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 166.95
Product Information
Customer Review
Product Q&A
Display and serve your chilled items such as: refreshments, cool desserts, appetizers, breakfast items and more. This ice bin features a stylish black design that will complement any decor and enhance your food presentation at your restaurant, hotel buffet, or catered event. Product Features: Black Polycarbonate, No Ice Tray Insert Needed, Dimensions: 20W x 15D x 6-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1256-13
    • HEIGHT INCHES6-1/2
    • WIDTH INCHES20
    • DEPTH INCHES15
    • COLOR FINISHBlack
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONInsulated Ice Bin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!