Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1285 Dual Bin Insulated Icer 48"W x 25-1/2"D x 6"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 1285 Dual Bin Insulated Icer 48"W x 25-1/2"D x 6"H

Item #: WBB1522603

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 262.95
Product Information
Customer Review
Product Q&A
This ice bin has plenty of space to put anything desired on ice. With two separate bins, it is possible to have multiple items on ice at the same time. The product is made of durable ABS to ensure quality for months to come.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1285
    • HEIGHT INCHES6
    • WIDTH INCHES48
    • DEPTH INCHES25-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONDual Bin Insulated Icer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!