Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1365-18-13 Mission Ice Housing 28"W x 20"D x 8-1/2"H Black

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 1365-18-13 Mission Ice Housing 28"W x 20"D x 8-1/2"H Black

Item #: WBB1522895

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 602.00
Product Information
Customer Review
Product Q&A
This ice housing is perfect for catering, parties, and any buffet. It is perfect for keeping beverages and/or food chilled in ice. This mission styled housing creates a fresh and clean look to any food service display. Product Features: Removable bin for easy cleaning. Perfect size to display beverages or small chilled items. Pan Included, Will also accommodate cold bowls.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1365-18-13
    • HEIGHT INCHES8-1/2
    • WIDTH INCHES28
    • DEPTH INCHES20
    • COLOR FINISHBlack
    • DESCRIPTIONIce Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed