Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 412-12-52 Westport Ice Housing 12"W x 20"D x 8"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 412-12-52 Westport Ice Housing 12"W x 20"D x 8"H

Item #: WBB1522791

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 254.95
Product Information
Customer Review
Product Q&A
Showcase your chilled food items or beverages with these Westport ice housings that feature a dark wood finish and a clear pan that will complement any decor and enhance any food presentation. Product Features: Includes Pan, Pan Removable for Cleaning, Carafe and Carafe Collars Sold Separately.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER412-12-52
    • HEIGHT INCHES8
    • WIDTH INCHES12
    • DEPTH INCHES20
    • COLOR FINISHDark Wood
    • DESCRIPTIONIce Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!