Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 463-18-24 Fully Insulated Housing 18"W x 26"D x 6"H Mirror

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 463-18-24 Fully Insulated Housing 18"W x 26"D x 6"H Mirror

Item #: WBB1522574

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 388.95
Product Information
Customer Review
Product Q&A
Showcase and serve your food items or beverages over ice with this fully insulated ice housing. This unit features an optional carafe collar to enhance your presentation at your hotel buffet, restaurant, or catered event. Product Features: Carafe Collar Sold Separately, Food pan must be used for carafe collar to fit.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER463-18-24
    • HEIGHT INCHES6
    • WIDTH INCHES18
    • DEPTH INCHES26
    • COLOR FINISHMirror
    • DESCRIPTIONFully Insulated Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!