Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 473-18-24 Acrylic Mirror / Granite Ice Housing 18"W x 26"D x 6"H Mirror

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 473-18-24 Acrylic Mirror / Granite Ice Housing 18"W x 26"D x 6"H Mirror

Item #: WBB1522870

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 467.95
Product Information
Customer Review
Product Q&A
Spice up your food presentation with these unique ice housings. Featuring three different colors and two sizes, you can pick and choose which works best for your decor. Product Features: Does NOT Include Food Pan, Pan Removable for Cleaning, Carafe Collars and Carafes Not Included.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER473-18-24
    • HEIGHT INCHES6
    • WIDTH INCHES18
    • DEPTH INCHES26
    • COLOR FINISHMirror
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONIce Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed