Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 475-6-60 Bamboo Housing 6"W x 7"D x 8"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 475-6-60 Bamboo Housing 6"W x 7"D x 8"H

Item #: WBB1522799

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
This ice housing is perfect for catering, parties, or any kind of buffet. It is ideal for keeping beverages and/or small foods chilled in ice. This new and modern styled housing creates a fresh and bold look to any foodservice display. Product Features: Eco Friendly Product, Includes Pans, Bins Removable for Cleaning.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER475-6-60
    • HEIGHT INCHES8
    • WIDTH INCHES6
    • DEPTH INCHES7
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo
    • DESCRIPTIONHousing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!