discount codeFree shipping over 300

Applied at checkout

Carlisle CM106502 - 6-Crock Coldcrock Organizer Only 27-3/16"x19-3/16"x4-7/16", White

Carlisle CM106502 - 6-Crock Coldcrock Organizer Only 27-3/16"x19-3/16"x4-7/16", White

Item #: WBB632304

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $138.95

Quantity

Popular item in this category

Carlisle 609652 - Standard Marmite 7 Qt., Stainless Steel

Usually ships in 3 to 6 days

Not Yet Rated

$169.95

Customers Also Viewed

Coldmaster® 6-Crock Coldcrock Organizer (ONLY)

Features:

  • Use with 2 qt. Coldmaster® Coldcrocks to set up a condiment/topping station for salads, sandwiches or desserts
  • 2 qt. Coldcrocks maintain 40°F or lower for eight hours or up to twelve hours with lids
  • Made of sturdy, high-impact plastic
  • Holds six CM1030 Coldcrocks
  • Coldcrocks sold separately
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERCM106502
  • STYLECountertop
  • HEIGHT INCHES4-7/16
  • WIDTH INCHES19-3/16
  • LENGTH INCHES27-3/16
  • COLORWhite
  • TRADEMARKColdmaster®
  • DESCRIPTION6-Crock Coldcrock Organizer
  • MATERIALImpact Plastic
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM106502 - 6-Crock Coldcrock Organizer Only 27-3/16"x19-3/16"x4-7/16", White

Carlisle CM106502 - 6-Crock Coldcrock Organizer Only 27-3/16"x19-3/16"x4-7/16", White

Item #: WBB632304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top