discount codeFree shipping over 300

Applied at checkout

Carlisle 916007 - Sneeze Guard, 12-1/4"D x 60"H Standard, Single-Sided, Acrylic, Clear

Carlisle 916007 - Sneeze Guard, 12-1/4"D x 60"H Standard, Single-Sided, Acrylic, Clear

Item #: WBB632401

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $378.95

Quantity

Popular item in this category

Carlisle 662508 - Six Star™ End Shelf, Forest Green

Usually ships in 3 to 6 days

Not Yet Rated

$271.95

Customers Also Viewed

Carlisle 916007 - Sneeze Guard, 12-1/4"D x 60"H Standard, Single-Sided, Acrylic, Clear

Features:

  • Designed to fit FiveHStar™ Buffet Bars
  • Suspended Sneeze Guard package includes chain and hardware for mounting. NSF Certified.

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER916007
  • DEPTH INCHES12.19
  • COLORClear
  • NSFY
  • EXTERIOR LENGTH INCHES60
  • DESCRIPTIONSneeze Guard
  • MATERIALAcrylic
  • CASE QUANTITY1
  • INSIDE LENGTH INCHES58
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 916007 - Sneeze Guard, 12-1/4"D x 60"H Standard, Single-Sided, Acrylic, Clear

Carlisle 916007 - Sneeze Guard, 12-1/4"D x 60"H Standard, Single-Sided, Acrylic, Clear

Item #: WBB632401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top