discount codeFree shipping over 300

Applied at checkout

Carlisle 972203 - Sneeze Guard, 73-1/4" Adjustable, Double-Sided, Black

Carlisle 972203 - Sneeze Guard, 73-1/4" Adjustable, Double-Sided, Black

Item #: WBB632062

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$697.45 up to 5% OFF

Price: $663.00

Quantity

Popular item in this category

Carlisle 971203 - Sneeze Guard, 73-1/4" Standard, Double-Sided, Black

Usually ships in 3 to 6 days

Not Yet Rated

$623.00

Customers Also Viewed

73-1/4" Adj. Double-Sided - Black

Features:

  • Designed to fit FiveHStar™ Buffet Bars
  • Suspended Sneeze Guard package includes chain and hardware for mounting

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER972203
  • DEPTH INCHES29.12
  • COLORBlack
  • EXTERIOR LENGTH INCHES73.62
  • NSFN
  • DESCRIPTIONSneeze Guard
  • MATERIALAcrylic
  • CASE QUANTITY1
  • INSIDE LENGTH INCHES71.62
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 972203 - Sneeze Guard, 73-1/4" Adjustable, Double-Sided, Black

Carlisle 972203 - Sneeze Guard, 73-1/4" Adjustable, Double-Sided, Black

Item #: WBB632062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top