discount codeFree shipping over 300

Applied at checkout

Carlisle 971203 - Sneeze Guard, 73-1/4" Standard, Double-Sided, Black

Carlisle 971203 - Sneeze Guard, 73-1/4" Standard, Double-Sided, Black

Item #: WBB632070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $623.00

Quantity

Popular item in this category

Carlisle 972203 - Sneeze Guard, 73-1/4" Adjustable, Double-Sided, Black

Usually ships in 3 to 6 days

Not Yet Rated

$663.00

Customers Also Viewed

73-1/4" Std. Double-Sided - Black

Features:

  • Designed to fit FiveHStar™ Buffet Bars
  • Suspended Sneeze Guard package includes chain and hardware for mounting

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER971203
  • DEPTH INCHES29.12
  • COLORBlack
  • EXTERIOR LENGTH INCHES73.37
  • NSFN
  • DESCRIPTIONSneeze Guard
  • MATERIALAluminum
  • CASE QUANTITY1
  • INSIDE LENGTH INCHES71.37
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 971203 - Sneeze Guard, 73-1/4" Standard, Double-Sided, Black

Carlisle 971203 - Sneeze Guard, 73-1/4" Standard, Double-Sided, Black

Item #: WBB632070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top