Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco 905B Virtuoso Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Winco 905B Virtuoso Stainless Steel

Item #: WBB1359881

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $617.28 Save up to 56%
Price: $ 270.95
Product Information
Customer Review
Product Q&A
Winco 905B Virtuoso Stainless Steel

Virtuoso Stainless Steel Coffee Urns, 5 Gallon.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBER905B
    • STYLEGold
    • CAPACITY5 Gallon
    • DESCRIPTIONVirtuoso Stainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed