Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft ADAGIORD18 - Adagio Chafer, 7 Qt., Round, Roll-Top Opens To 90° & 180°
See all 36 items in product family

American Metalcraft ADAGIORD18 - Adagio Chafer, 7 Qt., Round, Roll-Top Opens To 90° & 180°

Item #: WBB550498

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 223.95
Product Information
Customer Review
Product Q&A
American Metal Craft Adagio® Round Chafer - Roll Top - 7 Quart

This 16" high x 19-1/2" diameter chafer is made of solid stainless steel for long lasting durability and dependability. Features 180° roll-top lid with a special mechanism for a 90® intermediate stop. Comes complete with a food pan, water pan and fuel holder.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERADAGIORD18
    • STYLEAdagio
    • CAPACITY7 quart
    • TYPERound Chafer
    • HEIGHT INCHES16
    • WIDTH INCHES19-1/2
    • LENGTH INCHES26-1/2
    • COLORStainless
    • CONSTRUCTIONS/S
    • INCLUDESFood Pan, Water Pan, And One Fuel Holder
    • HANDLESilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!