Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MACD3 - Applause Chafer, 8 Qt, Rectangular
See all 79 items in product family

American Metalcraft MACD3 - Applause Chafer, 8 Qt, Rectangular

Item #: WBB550331

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 217.95
Product Information
Customer Review
Product Q&A
Applause™ Chafer, 8 Qt, Rectangular

Applause rectangular chafer, 8 quart, stainless steel, 90° roll-top and a satin finish frame and body, polished brass handles. Comes with standard water pan, food pan, and two fuel holders.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMACD3
    • MANUFACTURERS PART NUMBERMACD3
    • SERIESApplause Chafers
    • STYLERectangular Full Size Chafer
    • CAPACITY8 qt.
    • TYPEChafer
    • HEIGHT INCHES15-1/4
    • WIDTH INCHES13-3/4
    • LENGTH INCHES24-1/2
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • INCLUDESStandard Water Pan, Food Pan, And 2 Fuel Holders
    • HANDLEPolished Brass Handles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!